D100B20H X 2-1/4
Description
D100B20H X 2-1/4 SPROCKET ; 1-1/4" PITCH 2-1/4" BORE 20-TEETH
Part # D100B20H X 2-1/4
BDI # 21542429
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H80B20F X 2-1/4
Description
H80B20 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH TYPE B 2-1/4IN BORE
Part # H80B20F X 2-1/4
BDI # 21972326
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
HD80B20F X 2-1/4
Description
HD80B20 X 2-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 20 TEETH 2 STRD 2-1/4IN BORE
Part # HD80B20F X 2-1/4
BDI # 21972961
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
H100B20 X 2-1/4
Description
H100B20F X 2 1/4 ROLLER CHAIN SPROCKET ; 8.643" OD X 2" LTB X 1-1/4" P STEEL
Part # H100B20 X 2-1/4
BDI # 21462669
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
6020F 2-1/4
Description
6020F 2-1/4 CHAIN CPLG HALF ; SPECIAL BORE 2-1/4" STD 3 DAYS TO
Part # 6020F 2-1/4
BDI # 22684801
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.188
Length Thru Bore - Millimeter:
50.8
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
98.425
Hub Diameter - Inch:
3.875
Coupling Type:
Chain Coupling