3414MT85AF-F2.250
Description
3414MT85AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT85AF-F2.2500
BDI # 924593
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
85
Belt Style:
14M-85
3414MT40AF-F2.250
Description
3414MT40AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-F2.2500
BDI # 924501
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
3414MT115AF-F2.250
Description
3414MT115AF F2.2500 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-F2.250
BDI # 924467
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3414MG68BF-F2.250
Description
3414MG68BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG68BF-F2.2500
BDI # 922443
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68
3414MG90BF-F2.250
Description
3414MG90BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG90BF-F2.2500
BDI # 922453
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
98.552
Face Width - Inch:
3.88
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
90