Page 1 of 44

Next

Compare
230/600 CAK/C083W506

COMPARE

230/600 CAK/C083W506

Description
230 /600 CAK /C083W506 SPHR ROLLER BRG ; LARGE BORE SPHERICAL

SKF

Part # 230/600 CAK/C083W506

BDI # 1269531

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 34.252
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
618/600 MA

COMPARE

618/600 MA

Description
618 /600 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB

SKF

Part # 618/600 MA

BDI # 1268300

Features

Enclosure: Open
Outer Race Width - Millimeter: 60
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 28.74

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 1996
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C08W507

COMPARE

239/600 CAK/C08W507

Description
239 /600 CAK /C08W507 SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C08W507

BDI # 1269103

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
232/600 CAK/C3W33

COMPARE

232/600 CAK/C3W33

Description
232 /600 CAK /C3W33 SPHR ROLLER BRG

SKF

Part # 232/600 CAK/C3W33

BDI # 1247746

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 42.913
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C3W33

COMPARE

239/600 CAK/C3W33

Description
239 /600 CAK /C3W33 SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C3W33

BDI # 1259457

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY