Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
65.1
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
202
Number of Mounting Holes:
4
6312-2RSC3
Description
6312-2RS-C3 DEEP GROOVE BALL BEARING ; 60MM ID 130MM OD 31MM WD 2 SEAL
Part # 6312-2RS-C3
BDI # 1424989
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
E-P2B-TRB-2 7/16
Description
E-P2B-TRB-2 7/16 PILLOW BLOCK BRG ; 2-BOLT CAST IRON
Part # E-P2B-TRB-2 7/16
BDI # 1355692
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
101.6
Other Features:
Double Row
Global Part Number GPN:
603118
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
30212 9X070;30212-90KB2
Description
30212 9X070 TAPERED ROLLER BRG ASSY ; SINGLE ROW 8-12 OD
Part # 30212-90KB2
BDI # 1336422
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660685
Assembly Components:
X30212M (1) | Y30212M (1)
Basic Number:
30212
Precision Class:
Standard
RCJ2 7/16
Description
RCJ2 7/16 FLANGE BRG UNIT ; 2-7/16" BORE 7.9" BOLT CIRCLE 4 HOLE
Part # RCJ2 7/16
BDI # 1371572
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
37.7
Nominal Bolt Circle Diameter Round - Inch:
8
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | With Set Screw
Global Part Number GPN:
547167
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
202