H80B20F X 2-7/16
Description
H80B20F X 2-7/16 ROLLER CHAIN SPROCKET ; 80 CHN 20 TEETH TYPE B 2-7/16" FIN BORE
Part # 80BS20HT 2 7/16
BDI # 917042
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
81XC20F X 2-7/16 SPLIT
Description
81XC20F-2G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XC20F-2G-SPLIT
BDI # 20887962
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
H100B20F X 2-7/16
Description
H100B20F 2 7/16 ROLLER CHAIN SPROCKET ; 2 7/16" BORE KW 2SS W/HT
Part # 100BS20 2 7/16
BDI # 917245
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore
81XB20F X 2-7/16 SPLIT
Description
81XB20F-2G-SPLIT ROLLER CHAIN SPROCKET
Part # 81XB20F-2G-SPLIT
BDI # 20887656
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
16.678
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.603
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
423.621
Mounting Method:
Finished Bore