SB 22212 C3 W33 SS
Description
SB 22212 C3 W33 SS SPHERICAL ROLLER BRG ; 60MMX110MMX28MM
Part # 0312066000
BDI # 344352
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
3030 X 2-7/16-KW
Description
3030 X 2-7/16-KW TL BUSHING ; 2-7/16" BORE 4-1/4" OD 3" LTB
Part # 117028
BDI # 256104
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Length Thru Bore - Millimeter:
76.2
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460189
Bushing Series:
3030
QAF13A207SM
Description
QAF13A207SM FLANGE BLK SPH RLR BRG ; 2-7/16" BORE 7.6" BOLT CIRCLE 4 HOLE
Part # QAF13A207SM
BDI # 766224
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
86.1
Nominal Bolt Circle Diameter Round - Inch:
7.6
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Single Collar | With Set Screw
Global Part Number GPN:
531675
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Steel
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
193
11SC-H X 2 3/8
Description
11SC-H X 2 3/8 SPACER HUB ; 2-3/8" BORE 5-1/4" OD
Part # 022474
BDI # 240526
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
5.25
Length Thru Bore - Millimeter:
69.088
Other Features:
Components May or May Not Intermix Among Brands | Shaft Attachment with 2 Set Screws
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Length Thru Bore - Millimeter:
52.4
Length Thru Bore - Inch:
2.063
Outside Diameter - Millimeter:
79.375
Bore - Millimeter:
61.925
Bore - Inch:
2.438
Other Features:
Keyway on ID
Global Part Number GPN:
460801
Bushing Series:
SF