6313-2RS
Description
6313-2RS DEEP GROOVE BALL BEARING ; 65MM ID 140MM OD 33MM WD
Part # 6313-2RS
BDI # 1424994
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
33012 90KA1
Description
33012-90KA1 TAPERED ROLLER BEARING ASSY ; 60MM X 130MM X 48.5MM SINGLE ROW
Part # 33012-90KA1
BDI # 1337021
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Outside Diameter - Millimeter:
95
Bore - Millimeter:
60
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
655738
Assembly Components:
X33012 (1) | Y33012 (1)
Basic Number:
33012
Precision Class:
Standard
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
6212-2RZ-C3
Description
6212-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6212-2RZ-C3
BDI # 21957908
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6313-2RZ-C3
Description
6313-2RZ-C3 DEEP GROOVE RADIAL BALL BRG ; <12 OD ISO
Part # 6313-2RZ-C3
BDI # 21958993
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
33
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No