Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4
Length Thru Bore - Millimeter:
123.952
Length Thru Bore - Inch:
4.88
Outside Diameter - Millimeter:
101.6
Bore - Millimeter:
60.325
Bore - Inch:
2.375
Bushing Series:
R2
AA-3005-7
Description
AA-3005-7 SLEEVE BEARING ; 2-1/2" BORE 3" OD 2" LTB
Part # 101806
BDI # 522081
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.5
Nominal Outside Diameter - Inch:
3
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
3.005
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2
Global Part Number GPN:
488051
MSF2.7/16
Description
MSF2.7/16 FLANGE MOUNTED UNIT ; 4-BOLT 2-7/16" DIA SHAFT CAST IRON
Part # MSF2.7/16
BDI # 1191213
Features
Cartridge Pilot Diameter - Inch:
0
Cartridge Pilot Diameter - Millimeter:
0
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.63
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No