Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.375
FF-300
Description
FF-300 PLAIN BEARING ; 0.252"X0.3775"X3/8"X15/32"X3/64"
Part # 102023
BDI # 522133
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Flange Outside Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
9.525
Nominal Bore - Millimeter:
6.35
Global Part Number GPN:
490981
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
270550
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
3005DSTNTG18
Description
3005DSTNTG18 RADIAL BALL BEARING ; POR SINGLE SEAL SEMI-GROUND
Part # 3005DSTNTG18
BDI # 795879
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
3002FDCTNTG18
Description
3002FDCTNTG18 RADIAL BALL BEARING ; POR 1/4" 11/16" OD 5/16" WD SR 2 SEALS
Part # 3002FDCTNTG18
BDI # 795870
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.95
Other Features:
Semi Ground Radial
Inch - Metric:
Inch
Outside Diameter - Inch:
0.688
Maximum Capacity / Filling Slot:
No
Cage Material:
Nylon
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No