Page 1 of 187

Next

Compare
239/710L1KW33C3

COMPARE

239/710L1KW33C3

Description
239/710L1KW33C3 SPHERICAL ROLLER BEARING ; NON RETURNABLE LARGE BORE

NTN

Part # 239/710L1KW33C3

BDI # 17141072

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 37.402
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CA/C083W513

COMPARE

239/600 CA/C083W513

Description
239/600 CA/C083W513 SPHR ROLLER BRG

SKF

Part # 239/600 CA/C083W513

BDI # 1248076

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C083W33

COMPARE

239/600 CAK/C083W33

Description
239/600 CAK/C083W33 SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C083W33

BDI # 1248082

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | P5 Running Accuracy | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/600 CAK/C3W33X

COMPARE

239/600 CAK/C3W33X

Description
239/600 CAK/C3W33X SPHR ROLLER BRG

SKF

Part # 239/600 CAK/C3W33X

BDI # 1248085

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 31.496
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
239/630 CA/C083W513

COMPARE

239/630 CA/C083W513

Description
239/630 CA/C083W513 SPHR ROLLER BRG

SKF

Part # 239/630 CA/C083W513

BDI # 1248090

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 33.465
Other Features: Lubrication Hole and Groove On Outer Ring | Six lubrication holes On Inner Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY