618/600-MA-C4
Description
618/600-MA-C4 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW 600MM X 730MM
Part # 618/600-MA-C4
BDI # 1149009
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
238/600-MB
Description
238/600-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 238/600-MB
BDI # 1142078
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Outside Diameter - Millimeter:
730
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/600-M
Description
618/600-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/600-M
BDI # 1149006
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3472
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
618/600-MA
Description
618/600-MA DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/600-MA
BDI # 1149008
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
618/600-M-C3
Description
618/600-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/600-M-C3
BDI # 1149007
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No