239/600-B-K-MB
Description
239/600-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/600-B-K-MB
BDI # 1142185
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/600-B-K-MB-T52BW
Description
239/600-B-K-MB-T52BW SPHERICAL RLR BRG ; NON-RETURNABLE
Part # 239/600-B-K-MB-T52BW
BDI # 1142189
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/600-B-K-MB-C4
Description
239/600-B-K-MB-C4 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 239/600-B-K-MB-C4
BDI # 1142188
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
619/600-MA-C3
Description
619/600-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 619/600-MA-C3
BDI # 1149179
Features
Enclosure:
Open
Outer Race Width - Millimeter:
90
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
239/600-B-MB
Description
239/600-B-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 239/600-B-MB
BDI # 1142178
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Outside Diameter - Millimeter:
800
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing