H80B20 X 2-1/2 5/8 KW 2SS
Description
H80B20 X 2-1/2 5/8 KW 2SS CHAIN SPROCKET
Part # H80B20 X 2-1/2 5/8 KW 2SS
BDI # 21580478
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Finished Bore
HD120B20F X 2-1/2
Description
HD120B20 X 2-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 20 TEETH 2 STRD 2-1/2IN BORE
Part # HD120B20F X 2-1/2
BDI # 21972722
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
H100B20F X 2-1/2
Description
H100B20F X 2-1/2 SPROCKET ; 1-1/4" PITCH 2-1/2" BORE 20-TEETH
Part # H100B20F X 2-1/2
BDI # 21542270
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H60B20F X 2-1/2
Description
H60B20 X 2-1/2 RLR CHAIN SPROCKET ; 60 CHAIN 20 TEETH TYPE B 2-1/2IN BORE
Part # H60B20F X 2-1/2
BDI # 21972108
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Finished Bore