3414MG125BF-F2.500
Description
3414MG125BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG125BF-F2.500
BDI # 922428
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
134.366
Face Width - Inch:
5.29
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
125
3414MT40AF-F2.500
Description
3414MT40AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT40AF-F2.5000
BDI # 924503
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
40
Belt Style:
14M-40
H80B34 X 2-1/2 KW 2SS
Description
H80B34 X 2-1/2 KW 2SS CHAIN SPROCKET ; 80 ANSI 34 TEETH 2-1/2" BORE
Part # H80B34 X 2-1/2 KW 2SS
BDI # 23044781
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.838
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.392
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
275.28
Mounting Method:
Finished Bore
3414MT115AF-F2.500
Description
3414MT115AF F2.5000 ; POR THT HIGH TORQUE TYPE PULLEY
Part # 3414MT115AF-F2.500
BDI # 924469
Features
Pitch Diameter - Inch:
5.965
Inch - Metric:
Metric
Outside Diameter - Inch:
5.858
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
115
Belt Style:
14M-115
3414MG68BF-F2.500
Description
3414MG68BF F2.5000 ; POR HIGH PERFORMANCE TYPE PULLEY
Part # 3414MG68BF-F2.5000
BDI # 922445
Features
Pitch Diameter - Inch:
5.965
Flange Outside Diameter - Millimeter:
167.894
Inch - Metric:
Metric
Outside Diameter - Inch:
5.855
Face Width - Millimeter:
76.454
Face Width - Inch:
3.01
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
151.511
Mounting Method:
Finished Bore
Belt Width - Millimeter:
68