Page 1 of 2

Next

Compare
1213 EKTN9/C3

COMPARE

1213 EKTN9/C3

Description
1213 EKTN9/C3 SELF ALIGNING BALL BRG ; 65MM BORE 120MM OD 23MM IR WD

SKF

Part # 1213 EKTN9/C3

BDI # 1418701

Features

Enclosure: Open
Outer Race Width - Millimeter: 23
Other Features: Allowable Misalignment 2.5 Deg | High Capacity Design | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 4.724

Cage Material: Polyamide
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
21313 E

COMPARE

21313 E

Description
21313 E SPHR ROLLER BRG ; 65MMX140MMX33MM SHAFT MOUNT

SKF

Part # 21313 E

BDI # 1421893

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 5.512
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NA4913-XL

COMPARE

NA4913-XL

Description
NA4913-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 2.559" X 3.543" X 0.984"

INA

Part # NA4913-XL

BDI # 1175467

Features

Enclosure: Open
Component: Complete with Outer and Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Retainer: Yes
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN: 591328
Self Aligning: No

Price Inventory : Available to order
Loading Price
QTY
2313 K/C3

COMPARE

2313 K/C3

Description
2313 K/C3 SELF ALIGNING BALL BRG ; NON-RETURNABLE

SKF

Part # 2313 K/C3

BDI # 1419105

Features

Enclosure: Open
Outer Race Width - Millimeter: 48
Other Features: Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Cage Material: Steel
Internal Clearance: C3-Loose
Precision Class: ABEC 1 | ISO P0
Mounting Method: Tapered Adapter
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
6313 JEM

COMPARE

6313 JEM

Description
6313 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE SR 65MMX140MMX33MM OPEN

SKF

Part # 6313 JEM

BDI # 21480107

Features

Enclosure: Open
Outer Race Width - Millimeter: 33
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 5.512

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 2339
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY