HD120B18F X 2-11/16
Description
HD120B18 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH 2 STRD 2-11/16IN BORE
Part # HD120B18F X 2-11/16
BDI # 21972710
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
H80B18F X 2-11/16
Description
H80B18 X 2-11/16 RLR CHAIN SPROCKET ; 80 CHAIN 18 TEETH TYPE B 2-11/16IN BORE
Part # H80B18F X 2-11/16
BDI # 21972302
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.759
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.271
Pitch Diameter - Millimeter:
146.27
Mounting Method:
Finished Bore