8020 X 2-11/16 KW 2SS
Description
8020 X 2-11/16 KW 2SS CPLG HUB
Part # 8020 X 2-11/16 KW 2SS
BDI # 23296967
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.91
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Hub Diameter - Millimeter:
136.525
Hub Diameter - Inch:
5.375
Coupling Type:
Chain Coupling
HD120B20F X 2-5/8
Description
HD120B20 X 2-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 20 TEETH 2 STRD 2-5/8IN BORE
Part # HD120B20F X 2-5/8
BDI # 21972726
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore
HD100B20F X 2-11/16
Description
HD100B20 X 2-11/16 RLR CHAIN SPROCKET ; 100 CHAIN 20 TEETH 2 STRD 2-11/16IN BORE
Part # HD100B20F X 2-11/16
BDI # 21972556
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.99
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.643
Pitch Diameter - Millimeter:
202.946
Mounting Method:
Finished Bore
H120B20F X 2-11/16
Description
H120B20 X 2-11/16 RLR CHAIN SPROCKET ; 120 CHAIN 20 TEETH TYPE B 2-11/16IN BORE
Part # H120B20F X 2-11/16
BDI # 21971686
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore