Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
E 2 13/16
Description
E 2 13/16 QD BUSHING ; 2-13/16" BORE 3.834" OD 2-5/8" LTB
Part # E 2 13/16
BDI # 608201
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.834
Length Thru Bore - Millimeter:
66.675
Length Thru Bore - Inch:
2.625
Outside Diameter - Millimeter:
97.384
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Keyway on ID
Global Part Number GPN:
464394
Bushing Series:
E
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | NBR Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
CB-4452-32
Description
CB-4452-32 SLEEVE BEARING ; 2-3/4" BORE 3-1/4" OD 4" LTB
Part # 104954
BDI # 523346
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
2.75
Nominal Outside Diameter - Inch:
3.25
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
3.25
Length Thru Bore - Millimeter:
101.6
Nominal Bore - Millimeter:
69.85
Length Thru Bore - Inch:
4
Global Part Number GPN:
490050
6214DDU
Description
6214DDU DEEP GROOVE BALL BEARING ; 70MM BOREX125MM ODX24MM W 1-ROW
Part # 6214DDU
BDI # 1186559
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No