D120B18H X 2-3/4
Description
D120B18H X 2-3/4 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B18H X 2-3/4
BDI # 21472704
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
H100B18 X 2-3/4
Description
100B18H X 2-3/4 SPROCKET ; 1-1/4" PITCH 2-3/4" BORE 18-TEETH
Part # H100B18 X 2-3/4
BDI # 21542269
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
H100B18F X 2-3/4 KW 2SS
Description
H100B18F X 2-3/4 KW 2SS SPROCKET
Part # H100B18F X 2-3/4 KW 2SS
BDI # 25351118
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
HD160B18 X 2.748IN/2.749IN KW 2SS
Description
HD160B18 X 2.748IN/2.749IN KW 2SS SPRKT
Part # HD160B18 X 2.748IN/2.749IN KW 2SS
BDI # 25427168
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
11.518
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.542
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
292.55
Mounting Method:
Finished Bore
D100B18H X 2-3/4
Description
D100B18H X 2-3/4 SPROCKET ; 7.839" OD X3-1/8" LTB X 1-1/4" P STEEL
Part # D100B18H X 2-3/4
BDI # 21472682
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.839
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore