6314VVC3
Description
6314VVC3 DEEP GROOVE BALL BRG ; 70MM BOREX150MM ODX35MM W 1-ROW
Part # 6314VVC3
BDI # 1186868
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5715
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
2214 E-2RS1TN9
Description
2214 E-2RS1TN9 SELF ALIGNING BALL BRG ; NON-RETURNABLE
Part # 2214 E-2RS1TN9
BDI # 1421897
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
31
Other Features:
Allowable Misalignment 1.5 Deg | High Capacity Design
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Cage Material:
Polyamide
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.438
Length Thru Bore - Millimeter:
92.075
Length Thru Bore - Inch:
3.625
Outside Diameter - Millimeter:
112.725
Bore - Millimeter:
71.45
Bore - Inch:
2.813
Other Features:
Keyway on ID
Global Part Number GPN:
464485
Bushing Series:
F
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.375
Length Thru Bore - Millimeter:
114.3
Length Thru Bore - Inch:
4.5
Outside Diameter - Millimeter:
161.925
Bore - Millimeter:
69.85
Bore - Inch:
2.75
Other Features:
Keyway on ID
Global Part Number GPN:
464252
Bushing Series:
4545
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257528
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)