H100B18F X 2-15/16
Description
H100B18F X 2-15/16 SPROCKET ; 2-15/16" BORE KW 2SS W/HT
Part # 100BS18 2 15/16
BDI # 917232
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
7.199
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.839
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.855
Mounting Method:
Finished Bore
H120B18F X 2-15/16
Description
H120B18 X 2-15/16 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH TYPE B 2-15/16IN BORE
Part # H120B18F X 2-15/16
BDI # 21971678
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
HD120B18F X 2-7/8
Description
HD120B18 X 2-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 18 TEETH 2 STRD 2-7/8IN BORE
Part # HD120B18F X 2-7/8
BDI # 21972714
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
D120B18H X 2-15/16
Description
D120B18H X 2-15/16 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B18H X 2-15/16
BDI # 21472703
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
H120B18F X 2-7/8 2SS KW
Description
H120B18 X 2-7/8 2SS KW SPROCKET ; 2-7/8"BORE 18T CHAIN #120
Part # H120B18F X 2-7/8 2SS KW
BDI # 24279083
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore