Features
Component:
Cone
Width - Millimeter:
36.322
Inch - Metric:
Inch
Bore - Millimeter:
92.075
Bore - Inch:
3.625
Precision Class:
Standard
Width - Inch:
1.43
Basic Number:
598A
22215CAKC3W33
Description
22215CAKC3W33 SPHERICAL ROLLER BRG ; POR 2.9528"X5.1181"X 1.2205"
Part # 22215CAKC3W33
BDI # 426579
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22218CAC3W33
Description
22218CAC3W33 SPHERICAL ROLLER BRG ; POR 3.5433"X 6.2992"X 1.5748"
Part # 22218CAC3W33
BDI # 426584
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22217CAC3W33
Description
22217CAC3W33 SPHERICAL ROLLER BRG ; POR 3.3465"X 5.9055"X 1.4173"
Part # 22217CAC3W33
BDI # 426582
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22315CAC3W33
Description
22315CAC3W33 SPHERICAL ROLLER BRG ; POR 2.9528"X6.2992"X2.1654"
Part # 22315CAC3W33
BDI # 426620
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing