3816-2RS
Description
3816-2RS ANGULAR CONTACT BALL BEARING ; NON-RETURNABLE DBL ROW 80MM X 100MM
Part # 3816-2RS
BDI # 19264288
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Global Part Number GPN:
258287
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
RME80-XL
Description
RME80-XL X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # RME80-XL
BDI # 1412172
Features
Cartridge Pilot Diameter - Inch:
6.299
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
71
Nominal Bolt Circle Diameter Round - Inch:
7.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Centering Spigot
Global Part Number GPN:
547579
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
NA4919-XL
Description
NA4919-XL X-LIFE NEEDLE ROLLER BRG ; NON-RETURNABLE 95MM BORE 130MM OD
Part # NA4919-XL
BDI # 1175473
Features
Enclosure:
Open
Component:
Complete with Outer and Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Retainer:
Yes
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Precision Bearing | Steel Cage | Ground Raceway with Rib | Oil Hole
Global Part Number GPN:
591350
Self Aligning:
No
IR90X105X35-XL
Description
IR90X105X35-XL X-LIFE BEARING INNER RING ; NON-RETURNABLE 90MM BORE 105MM OD
Part # IR90X105X35-XL
BDI # 1174162
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373999
Self Aligning:
No