3 1/2F MMHUB08
Description
3 1/2F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284172
BDI # 315619
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Hub Diameter - Inch:
5
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
4F MMHUB10
Description
4F MMHUB10 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960947
BDI # 315754
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.78Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
146.05
Hub Diameter - Inch:
5.75
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
3 1/2F MMHUB12
Description
3 1/2F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 1960939
BDI # 315621
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
127
Hub Diameter - Inch:
5
Coupling Type:
Gear Coupling
Torque:
148000In-Lbs
4F MMHUB08
Description
4F MMHUB08 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284214
BDI # 315753
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
114.3
Other Features:
Components may or may not inter-mix among brands - Small End Bore 2.53Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
146.05
Hub Diameter - Inch:
5.75
Coupling Type:
Gear Coupling
Torque:
236000In-Lbs
5F MMHUB12
Description
5F MMHUB12 GEAR COUPLING HUB ; NON-RETURNABLE MILL MOTOR
Part # 2284305
BDI # 315811
Features
Bore Profile:
Finished
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Length Thru Bore - Millimeter:
127
Other Features:
Components may or may not inter-mix among brands - Small End Bore 3.102Inch | FASTS | Mill Motor Hub
Hub Diameter - Millimeter:
185.75
Hub Diameter - Inch:
7.313
Coupling Type:
Gear Coupling
Torque:
441000In-Lbs