6215-2NSEC3
Description
6215-2NSEC3 DEEP GROOVE BALL BEARING ; 6200 SERIES
Part # 62152NSEC3BV2M
BDI # 664921
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264642
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6016-2NSLNR
Description
6016-2NSLNR DEEP GROOVE RADIAL BALL BRG ; 6000 SERIES
Part # 60162NSLNRBV2S
BDI # 665707
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
22
Other Features:
Deep Groove | Rubber Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
Yes
5217ZZ
Description
5217 ZZ ANGULAR CONTACT BALL BEARING ; 85MM BORE 150MM OD 49.2MM WD DR
Part # 5217ZZBV2S
BDI # 664650
Features
Enclosure:
2 Metal Shields
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
256779
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
6020ZZ C3
Description
6020ZZ C3 DEEP GROOVE RADIAL BALL BRG ; 100MM BORE 150MM OD 24MM WD SR
Part # 6020ZZC3BV2S
BDI # 664787
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
264559
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
22220EXQW33 C3
Description
22220EXQW33 C3 SPHERICAL ROLLER BEARING ; 100IDX180ODX46WD CYL BORE
Part # 22220EXW33C3BNLW
BDI # 21553883
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing