22216EAE4C3
Description
22216EAE4C3 SPHERICAL ROLLER BRG ; 80MM BOREX140MM ODX33MM W
Part # 22216EAE4C3
BDI # 1184062
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
6215VVC3
Description
6215VVC3 DEEP GROOVE BALL BRG ; 75MM BOREX130MM ODX25MM W 1-ROW
Part # 6215VVC3
BDI # 1186584
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
25
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5725
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216VVC3
Description
6216VVC3 DEEP GROOVE BALL BRG ; 80MM BOREX140MM ODX26MM W 1-ROW
Part # 6216VVC3
BDI # 1186601
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5714
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6216MC3
Description
6216MC3 DEEP GROOVE BALL BEARING ; 80MM BOREX140MM ODX26MM W 1-ROW
Part # 6216MC3
BDI # 21451733
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No