UCX15-300D1
Description
UCX15-300D1 INSERT BEARING ; 3"ID 5.5118"OD 3.252"W SET SCREW
Part # UCX15-300D1
BDI # 1235172
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
35
Other Features:
Single Row | Medium Duty | Steel Cage
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Length Thru Bore - Millimeter:
82.6
Outer Race Profile:
Spherical
Global Part Number GPN:
564609
Mounting Method:
Set Screw
6220C3
Description
6220C3 DEEP GROOVE BALL BEARING ; 100MM ID 180MM OD 34MM W OPEN
Part # 6220C3
BDI # 1207441
Features
Enclosure:
Open
Outer Race Width - Millimeter:
34
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
845
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6020ZZ
Description
6020ZZ DEEP GROOVE BALL BEARING ; 100MM ID 150MM OD 24MM W DOUBLE SHIELDED
Part # 6020ZZ
BDI # 17143659
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6015ZZC3/EM
Description
6015ZZC3/EM DEEP GROOVE BALL BEARING ; 75MM ID 115MM OD 20MM W DOUBLE SHIELDED
Part # 6015ZZC3/EM
BDI # 1205206
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259290
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6020ZZC3/EM
Description
6020ZZC3/EM DEEP GROOVE BALL BEARING ; 100MM ID 150MM OD 24MM W DOUBLE SHIELDED
Part # 6020ZZC3/EM
BDI # 1205378
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
783
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No