317M
Description
MRC.317M DEEP GROOVE BALL BRG ; 85MM BORE 180MM OD 41MM OR WID
Part # MRC.317M
BDI # 662317
Features
Enclosure:
Open
Outer Race Width - Millimeter:
41
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
3876
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
61815
Description
61815 DEEP GROOVE BALL BRG ; NON-RETURNABLE 75MM BORE 95MM OD 10MM WD
Part # 61815
BDI # 1420890
Features
Enclosure:
Open
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2163
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
7215 BECBY
Description
7215 BECBY ANG CONTACT BALL BRG ; 75MM BORE 130MM OD 25MM WD
Part # 7215 BECBY
BDI # 1265740
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257684
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7215 CDGB/P4A
Description
7215 CDGB/P4A ANG CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 7215 CDGB/P4A
BDI # 1415437
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Super Precision | High Capacity
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
3317 A
Description
3317 A ANG CONTACT BALL BRG ; NON-RETURNABLE 85MMX180MMX73MM
Part # 3317 A
BDI # 1416047
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
257799
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)