22216EJW33
Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN
Part # 22216EJW33
BDI # 1424213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
RSAO3 3/16
Description
RSAO3 3/16 PILLOW BLK BRG UNIT ; NON-RETURNABLE 3-3/16" BORE 4-9/16"
Part # RSAO3 3/16
BDI # 1371774
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
106.375
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520270
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2