Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.602
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505227
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
ER55
Description
ER55 INSERT BEARING ; 3-7/16" BORE IR WID 1-15/16" OR WID
Part # ER55
BDI # 1425089
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
49.225
Other Features:
Single Row | Standard Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
5.906
Length Thru Bore - Millimeter:
85.725
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
QVVP19V307ST
Description
QVVP19V307ST PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVP19V307ST
BDI # 763682
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.602
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505199
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.602
Other Features:
Double Row | Double Nut
Global Part Number GPN:
505223
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.3
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
30215M-90KM1
Description
30215M-90KM1 TAPERED ROLLER BEARING ; POR 75MM BORE 130MM OD
Part # 30215M-90KM1
BDI # 1336424
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
75
Other Features:
1 Single Cone | 1 Single Cup | Through Hardened Components
Global Part Number GPN:
660686
Assembly Components:
X30215M (1) | Y30215M (1)
Basic Number:
30215
Precision Class:
Standard