SLD 1500 MM 75X115
Description
SLD-1500-MM-75X115 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-75X115
BDI # 598987
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 2600 MM 90X130
Description
SLD-2600-MM-90X130 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-90X130
BDI # 598878
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
90
Length - Millimeter:
78
Other Features:
12 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
SLD 1500 MM 80X120
Description
SLD-1500-MM-80X120 SHAFT LOCKING DEVICE
Part # SLD-1500-MM-80X120
BDI # 598988
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1500
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.724
Outside Diameter - Millimeter:
120
Bore - Millimeter:
80
Length - Millimeter:
28
Other Features:
15 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch:
1.102
SLD 2600 MM 75X115
Description
SLD-2600-MM-75X115 SHAFT LOCKING DEVICE
Part # SLD-2600-MM-75X115
BDI # 598875
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD2600
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.528
Outside Diameter - Millimeter:
115
Bore - Millimeter:
75
Length - Millimeter:
78
Other Features:
10 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch:
3.071
F 3 HUB 3-7/8 1X1/2KW
Description
F-3-HUB-3-7/8-1"X1/2KW ; SIER BATH F TYPE STD
Part # F-3-HUB-3-7/8-1"X1/2KW
BDI # 23187112
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Carbon Steel
Length Thru Bore - Millimeter:
91.186
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
143.002
Hub Diameter - Inch:
5.63
Coupling Type:
Gear Coupling
Torque:
94500In-Lbs