H120B30F X 3
Description
H120B30 X 3 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH TYPE B 3IN BORE
Part # H120B30F X 3
BDI # 21971722
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore