Page 1 of 9

Next

Compare
D120B18H X 3-1/8

COMPARE

D120B18H X 3-1/8

Description
D120B18H X 3-1/8 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B18H X 3-1/8

BDI # 21472705

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B26H X 3

COMPARE

D120B26H X 3

Description
D120B26H X 3 ROLLER CHAIN SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B26H X 3

BDI # 21558775

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.444

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.254
Pitch Diameter - Millimeter: 316.09
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B25H X 3-5/8

COMPARE

D120B25H X 3-5/8

Description
D120B25H X 3-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 25 TEETH 3-5/8" BORE

TSUBAKI

Part # D120B25H X 3-5/8

BDI # 21564750

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 11.969

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.774
Pitch Diameter - Millimeter: 304.013
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B13H X 3-1/8 MODIFIED

COMPARE

D120B13H X 3-1/8 MODIFIED

Description
D120B13H X 3-1/8 MODIFIED CHAIN SPROCKET ; 6.986" OD 1-1/2" P STEEL

TSUBAKI

Part # D120B13H X 3-1/8 MODIFIED

BDI # 21559394

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 6.269

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 6.986
Pitch Diameter - Millimeter: 159.233
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D120B15H X 3-1/8 KW 2SS HT

COMPARE

D120B15H X 3-1/8 KW 2SS HT

Description
D120B15H X 3-1/8 KW 2SS HT ; 7.956" OD X 3-3/4" LTB X 1-1/2" P STEEL

TSUBAKI

Part # D120B15H X 3-1/8 KW 2SS HT

BDI # 21463088

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 7.215
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 7.956
Other Features: Style S | With 2 Set Screw
Pitch Diameter - Millimeter: 183.25
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY