HD120C45Z X 3.937IN PER DWG A-39217-0
Description
HD120C45Z X 3.937IN PER DWG A-39217-0 ; POR CHAIN SPROCKET
Part # HD120C45Z X 3.937IN PER DWG A-39217-0
BDI # 25870224
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
21.504
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.352
Pitch Diameter - Millimeter:
546.19
Mounting Method:
Finished Bore