D120B15H X 3-1/8 KW 2SS HT
Description
D120B15H X 3-1/8 KW 2SS HT ; 7.956" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B15H X 3-1/8 KW 2SS HT
BDI # 21463088
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
HD120B15F X 3-1/4
Description
HD120B15 X 3-1/4 RLR CHAIN SPROCKET ; 120 CHAIN 15 TEETH 2 STRD 3-1/4IN BORE
Part # HD120B15F X 3-1/4
BDI # 21972688
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
D120B15H X 3-5/8
Description
D120B15H X 3-5/8 SPROCKET ; 7.956" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B15H X 3-5/8
BDI # 21472698
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
D120B15H X 3-5/8 KW 2SS
Description
D120B15H X 3-5/8 KW 2SS SPROCKET ; 3-5/8" BORE
Part # D120B15H X 3-5/8 KW 2SS
BDI # 26353915
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore