D120B16H X 3-1/2 KW 2SS
Description
D120B16H X 3-1/2 KW 2SS CHAIN SPROCKET ; 120CHAIN 16T W/HT
Part # D120B16H X 3-1/2 KW 2SS
BDI # 24023771
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16H X 3-1/8
Description
D120B16H X 3-1/8 SPROCKET ; 8.441" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B16H X 3-1/8
BDI # 21463090
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
HD120B16F X 3-1/16
Description
HD120B16 X 3-1/16 RLR CHAIN SPROCKET ; 120 CHAIN 16 TEETH 2 STRD 3-1/16IN BORE
Part # HD120B16F X 3-1/16
BDI # 21972692
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16H X 3-5/8
Description
D120B16H X 3-5/8 SPROCKET ; 8.441" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B16H X 3-5/8
BDI # 21463091
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore
D120B16 X 3-5/8 STD KW 2SS
Description
D120B16 X 3-5/8 STD KW 2SS CHN SPROCKET
Part # D120B16 X 3-5/8 STD KW 2SS
BDI # 25847351
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore