D120B15H X 3-5/8
Description
D120B15H X 3-5/8 SPROCKET ; 7.956" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B15H X 3-5/8
BDI # 21472698
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.215
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.956
Pitch Diameter - Millimeter:
183.25
Mounting Method:
Finished Bore
D120B14H X 3-1/8
Description
D120B14H X 3-1/8 SPROCKET ; 7.472" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B14H X 3-1/8
BDI # 21472695
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B17H X 3-5/8
Description
D120B17H X 3-5/8 SPROCKET ; 8.924" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B17H X 3-5/8
BDI # 21472702
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
HD120B17F X 3-7/8
Description
HD120B17 X 3-7/8 RLR CHAIN SPROCKET ; 120 CHAIN 17 TEETH 2 STRD 3-7/8IN BORE
Part # HD120B17F X 3-7/8
BDI # 21972706
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.163
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.924
Pitch Diameter - Millimeter:
207.35
Mounting Method:
Finished Bore
D120B16H X 3-1/2 KW 2SS
Description
D120B16H X 3-1/2 KW 2SS CHAIN SPROCKET ; 120CHAIN 16T W/HT
Part # D120B16H X 3-1/2 KW 2SS
BDI # 24023771
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
7.689
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.441
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
195.29
Mounting Method:
Finished Bore