D120B14H X 3-1/8
Description
D120B14H X 3-1/8 SPROCKET ; 7.472" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B14H X 3-1/8
BDI # 21472695
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B13H X 3-1/8 MODIFIED
Description
D120B13H X 3-1/8 MODIFIED CHAIN SPROCKET ; 6.986" OD 1-1/2" P STEEL
Part # D120B13H X 3-1/8 MODIFIED
BDI # 21559394
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore
D120B14H X 3-5/8
Description
D120B14H X 3-5/8 SPROCKET ; DBL ROW TYPE B CHAIN NO 120 TEETH 14 HDN
Part # D120B14H X 3-5/8
BDI # 21919822
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
6.741
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.472
Pitch Diameter - Millimeter:
171.22
Mounting Method:
Finished Bore
D120B13H X 3-1/8
Description
D120B13H X 3-1/8 SPROCKET ; 6.986" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B13H X 3-1/8
BDI # 21472692
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
6.269
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.986
Other Features:
Style S | With 2 Set Screw
Pitch Diameter - Millimeter:
159.233
Mounting Method:
Finished Bore