D120B18H X 3-1/8
Description
D120B18H X 3-1/8 SPROCKET ; 9.407" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B18H X 3-1/8
BDI # 21472705
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.639
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.407
Pitch Diameter - Millimeter:
219.431
Mounting Method:
Finished Bore
HD120B24X85MM PER DWG RS1202B24T
Description
HD120B24X85MM PER DWG RS1202B24T ; ROLLER CHAIN SPROCKET
Part # HD120B24X85MM PER DWG RS1202B24T
BDI # 25953202
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.492
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.294
Pitch Diameter - Millimeter:
291.9
Mounting Method:
Finished Bore
D120B25H X 3-5/8
Description
D120B25H X 3-5/8 MULTIPLE STRAND SPKT ; 1-1/2" PITCH 25 TEETH 3-5/8" BORE
Part # D120B25H X 3-5/8
BDI # 21564750
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.969
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.774
Pitch Diameter - Millimeter:
304.013
Mounting Method:
Finished Bore
D120B26H X 3
Description
D120B26H X 3 ROLLER CHAIN SPROCKET ; 13.254" OD X 4" LTB X 1-1/2" P STEEL
Part # D120B26H X 3
BDI # 21558775
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Finished Bore
D120B20H X 3-1/8
Description
D120B20H X 3-1/8 ROLLER CHAIN SPROCKET ; 10.371" OD X 3-3/4" LTB X 1-1/2" P STEEL
Part # D120B20H X 3-1/8
BDI # 21558774
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.371
Pitch Diameter - Millimeter:
243.535
Mounting Method:
Finished Bore