H80B27F X 3-1/4
Description
H80B27 X 3-1/4 RLR CHAIN SPROCKET ; 80 CHAIN 27 TEETH TYPE B 3-1/4IN BORE
Part # H80B27F X 3-1/4
BDI # 21972376
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore