D100B30 X 3-7/16 KW 2SS
Description
D100B30 X 3-7/16 KW 2SS 2SS SPROCKET ; 3-7/16" BORE
Part # D100B30 X 3-7/16 KW 2SS
BDI # 26029586
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore
HD120B30F X 3-1/2
Description
HD120B30 X 3-1/2 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-1/2IN BORE
Part # HD120B30F X 3-1/2
BDI # 21972768
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-5/8
Description
HD120B30 X 3-5/8 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-5/8IN BORE
Part # HD120B30F X 3-5/8
BDI # 21972770
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
HD120B30F X 3-7/16
Description
HD120B30 X 3-7/16 RLR CHAIN SPROCKET ; 120 CHAIN 30 TEETH 2 STRD 3-7/16IN BORE
Part # HD120B30F X 3-7/16
BDI # 21972772
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
14.351
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.171
Pitch Diameter - Millimeter:
364.515
Mounting Method:
Finished Bore
AT100B30H X 3.49 T100B30
Description
AT100B30H X 3.49 T100B30 CHAIN SPROCKET ; 12.64" OD 1-1/4" P STEEL
Part # AT100B30H X 3.49 T100B30
BDI # 21558751
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Finished Bore