6915ZZ
Description
6915ZZ DEEP GROOVE BALL BRG ; 75MM BOREX105MM ODX16MM W 1-ROW
Part # 6915ZZ
BDI # 1187076
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.134
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5322
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6315ZC3
Description
6315ZC3 DEEP GROOVE BALL BEARING ; 75MM ID 160MM OD 37MM W SINGLE SHIELDED
Part # 6315ZC3
BDI # 1208769
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
764
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6018LLBC3/EM
Description
6018LLBC3/EM DEEP GROOVE BALL BEARING ; 90MM ID 140MM OD 24MM W DOUBLE SEALED
Part # 6018LLBC3/EM
BDI # 24047572
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Non-Friction Nitrile Rubber Seal | Electric Motor Grade
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6216 JEM
Description
6216 JEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 80MM BORE 140MMOD 26MM WD
Part # 6216 JEM
BDI # 21480046
Features
Enclosure:
Open
Outer Race Width - Millimeter:
26
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2730
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
1217 K/C3
Description
1217 K/C3 SELF ALIGNING BALL BRG ; 85MM BORE 150MM OD 28MM IR WD
Part # 1217 K/C3
BDI # 1418203
Features
Enclosure:
Open
Outer Race Width - Millimeter:
28
Other Features:
Allowable Misalignment 3 Deg | 1:12 Taper
Inch - Metric:
Metric
Outside Diameter - Inch:
5.906
Cage Material:
Steel
Internal Clearance:
C3-Loose
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Tapered Adapter
Rolling Element:
Ball Bearing