7315 BECBM
Description
7315 BECBM ANG CONTACT BALL BRG ; 75MM BORE 160MM OD 37MM WD
Part # 7315 BECBM
BDI # 1421324
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Other Features:
Normal Axial Internal Clearance
Global Part Number GPN:
257527
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
22216EJW33
Description
22216EJW33 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD OPEN
Part # 22216EJW33
BDI # 1424213
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Length Thru Bore - Inch:
2.559
Bore - Millimeter:
80
Bore - Inch:
3.15
Other Features:
Tapered Threaded Sleeve
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Other Features:
Double Row | Double Collar
Global Part Number GPN:
522398
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.9
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
61818
Description
61818 DEEP GROOVE BALL BRG ; 90MM BORE 115MM OD 13MM WD
Part # 61818
BDI # 1418841
Features
Enclosure:
Open
Outer Race Width - Millimeter:
13
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
4.528
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2553
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No