120C80 X 3IN STD KW 2SS
Description
120C80 X 3IN STD KW 2SS CHAIN SPROCKET ; 120CHAIN 80T
Part # 120C80 X 3IN STD KW 2SS
BDI # 24596123
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore
60BS80 X 3 2KW SS
Description
60BS80 X 3 2KW SS ROLLER CHAIN SPROCKET ; 60ANSI 80 TEETH KW 180 DEG APART
Part # 60BS80 X 3 2KW SS
BDI # 24556298
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
19.103
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.216
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
38.207
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
39.078
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
970.458
Mounting Method:
Finished Bore
160C80H 3-3/16 3/4X3/8 KW
Description
160C80H 3-3/16 3/4X3/8 KW SPROCKET
Part # 160C80H 3-3/16 3/4X3/8 KW
BDI # 21587783
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
50.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
52.104
Pitch Diameter - Millimeter:
1293.927
Mounting Method:
Finished Bore