60BS84 3 (2)3/4 X 3/8 KW/4SS
Description
60BS84 3 (2)3/4 X 3/8 KW/4SS SPROCKET ; SGL BORED TO SIZE SPROCKET 3/4IN PITCH
Part # 60BS84 3 (2)3/4 X 3/8 KW/4SS
BDI # 21516235
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
20.058
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
20.495
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
509.48
Mounting Method:
Finished Bore