22216EMW33C3
Description
22216EMW33C3 SPHERICAL RLR BRG ; 80MM ID 140MM OD 33MM WD
Part # 22216EMW33C3
BDI # 1424215
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
581D-902A1
Description
581D-902A1 TAPERED ROLLER BEARING ASSY ; DOUBLE CONE 4-8 OD
Part # 581D-902A1
BDI # 1347245
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Bore - Millimeter:
80.975
Other Features:
1 Double Cone | 2 Single Cup
Global Part Number GPN:
655599
Assembly Components:
581D (1) | 572 (2) | Y1S-572 (1)
Basic Number:
581
Precision Class:
Standard
SNW-18 X 3 3/16
Description
SNW-18 X 3 3/16 BRG ADAPTER SLEEVE ; 3-3/16" BORE 2.646" LTB
Part # SNW-18 X 3 3/16
BDI # 1373534
Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
67.208
Length Thru Bore - Inch:
2.646
Bore - Millimeter:
80.975
Bore - Inch:
3.188
Other Features:
Tapered Threaded Sleeve | Pull Type
JM515649-2
Description
JM515649-2 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 80MM BORE 34MM WID
Part # JM515649-N0000
BDI # 1360752
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Medium Duty
Global Part Number GPN:
646859
Precision Class:
Standard
Basic Number:
JM515649
5316WBR
Description
5316WBR ANGULAR CONTACT BALL BRG ; 80MM ID 170MM OD 68.3MM WD
Part # 5316WBR
BDI # 1346199
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
Yes
Flush Ground:
No
Contact Angle:
20 Degree
Global Part Number GPN:
255378
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)