22317EMW33C3
Description
22317EMW33C3 SPHERICAL RLR BRG ; 85MM ID 180MM OD 60MM WD ST CAGE
Part # 22317EMW33C3
BDI # 20054408
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
665A-2
Description
665A-20024 TAPERED ROLLER BEARING CONE ; PRECISION 3-3/8" BORE 1-5/8" WID
Part # 665A-20024
BDI # 1348935
Features
Component:
Cone
Width - Millimeter:
41.275
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
646490
Precision Class:
Standard
Basic Number:
665A
27687-2
Description
27687-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3-1/4" BORE 1" WID
Part # 27687-20024
BDI # 1329583
Features
Component:
Cone
Width - Millimeter:
25.4
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Global Part Number GPN:
647904
Precision Class:
Standard
Basic Number:
27687
6317-2RZ-C3
Description
6317-2RZ-C3 DEEP GROOVE BALL BEARING ; RADIAL 12 OD ISO
Part # 6317-2RZ-C3
BDI # 21959839
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
41
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
32017X 90KA1
Description
32017X 90KA1 TAPERED ROLLER BEARING ASSY ; 85MM ID X 130MM OD X 29MM WD
Part # 32017X-90KA1
BDI # 1424420
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
5.118
Outside Diameter - Millimeter:
130
Bore - Millimeter:
85
Other Features:
1 Single Cone | 1 Single Cup | With Keyway or Slot
Global Part Number GPN:
658723
Assembly Components:
X32017X (1) | Y32017X (1)
Basic Number:
32017
Precision Class:
Standard