Page 1 of 2

Next

Compare
NP815654-904A2

COMPARE

NP815654-904A2

Description
NP815654 904A2 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893929507

BDI # 1368838

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 36
Outside Diameter - Millimeter: 914.4
Bore - Millimeter: 787.4

Bore - Inch: 31
Other Features: Steel Cage
Assembly Components: NP815654-40000 (1) | NP575572-40000 (1) | PACK-CRT690982 (1)
Basic Number: NP815654
Precision Class: Class 4

Price Inventory : Available to order
Loading Price
QTY
NP220878-904A2

COMPARE

NP220878-904A2

Description
NP220878 904A2 ; TAPERED ROLLER BRG ASS

TIMKEN

Part # 053893929477

BDI # 1368193

Features

Component: Assembly
Inch - Metric: Inch
Outside Diameter - Inch: 36
Outside Diameter - Millimeter: 914.4
Bore - Millimeter: 785.325

Bore - Inch: 30.918
Other Features: Steel Cage
Assembly Components: NP220878-40000 (1) | NP575572-40000 (1) | PACK-CRT690982 (1)
Basic Number: NP220878
Precision Class: Class 4

Price Inventory : Available to order
Loading Price
QTY
80A112 X 31.25IN

COMPARE

80A112 X 31.25IN

Description
80A112 X 31.25IN SPROCKET ; 31.25" BORE

MARTIN SPROCKET & GR

Part # 80A112 X 31.25IN

BDI # 24518220

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
H80A112 X 31IN BORE

COMPARE

H80A112 X 31IN BORE

Description
H80A112 X 31IN BORE SPROCKET ; 1" PITCH 31" BORE 112-TEETH

TSUBAKI

Part # H80A112 X 31IN BORE

BDI # 21542385

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 35.655

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 36.241
Pitch Diameter - Millimeter: 905.637
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160A80H 31.302 SPECIAL

COMPARE

160A80H 31.302 SPECIAL

Description
160A80H 31.302 SPECIAL SPROCKET ; SGL ROLLER CHAIN SPROCKET 2IN PITCH

MARTIN SPROCKET & GR

Part # 160A80H 31.302 SPECIAL

BDI # 21445047

Features

Chain Pitch - Inch: 2
Chain Size: 160
Chain Pitch - Millimeter: 50.8
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 50.942

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 52.104
Pitch Diameter - Millimeter: 1293.927
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY