618/1060-MA-C4
Description
618/1060-MA-C4 DEEP GROOVE BALL BEARING ; NON RETURNABLE 1060MM X 1280MM
Part # 618/1060-MA-C4
BDI # 1148978
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
50.394
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C4-Extra Loose
Internal Special Features:
No
Snap Ring:
No
KG400CP0
Description
KG400CP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400CP0
BDI # 797431
Features
Enclosure:
Open
Outer Race Width - Millimeter:
25.4
Other Features:
Snap Over Cage | Thin Section
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
KG400XP0
Description
KG400XP0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG400XP0
BDI # 797432
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
42
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
618/1000-MA-C3
Description
618/1000-MA-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 618/1000-MA-C3
BDI # 1148975
Features
Enclosure:
Open
Outer Race Width - Millimeter:
100
Other Features:
Deep Groove | Outer Ring Guidance
Inch - Metric:
Metric
Outside Diameter - Inch:
48.031
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
KG350AR0
Description
KG350AR0 THIN SECTION BALL BEARING ; 1" X 1" STEEL
Part # KG350AR0
BDI # 797427
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
37
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Other Features:
Thin Section
Cage Material:
Brass
Internal Clearance:
C0-Medium
Snap Ring:
No
Number of Bearings:
1 (Single)