NU28/850-M1A
Description
NU28/850-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NU28/850-M1A
BDI # 24860526
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NJ18/800-M1A
Description
NJ18/800-M1A CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE
Part # NJ18/800-M1A
BDI # 24860024
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No